TOTAL Plastic Tubing Welding Tool (Mesin Las Pipa)

Sebelum PPN:
Rp709.900
Spesifikasi
Frequency (Hz)50/60
Input Power (W)800/1500
Package Dimensions (cm)45x28x9.5
Range of AppConnecting Polypropylene Random Copolymer (PPR / PP-R) Pipe
Socket Size (mm)20, 25, 32, 40, 50, 63
Thermoregulator (°C)0-300
Voltage (V)220-240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Package comes with:
6 pcs Heating sockets (20mm - 63mm)
1 pc Steel measuring tape
1 pc PVC pipe cutter
1 pc Phillips screwdriver
1 pc Hex key
1 pc Metal carrying case
Warning
Operators are SUGGESTED to put on GLOVES when working.
Turn switch(es) OFF when machine has been running for longer than require to prevent from EXCESSIVE HEATING.
Do not leave the tool running UNATTENDED. Doing so may damage or melt away the sockets and potentially be a FIRE HAZARD.

Operation guide:
There are two power buttons to perform different level heating output - turning on one (1) button for 800W, while two (2) buttons for 1500W operation.
It is recommended to use 800W for smaller die head / socket - 20mm, 25mm, & 32mm.
And use 1500W for larger die head / socket - 40mm, 50mm, & 63mm.
Red light indicators will show when power is on and light goes away when heat level reaches the optimum level for work.

Ulasan Produk

Tidak ada ulasan