OLYMPUS Waterproof and Dustproof Digital Camera TG-6 Koichiro
#Grup produk P111340488
Spesifikasi
| Filter Diameter (mm) | 40.5 |
|---|---|
| Battery Used | Lithium-ion rechargeable battery LI-92B |
| Shooting range | W/T: 0.1m to ∞ (Super Macro: 0.1m to 0.3m up to f=5.4mm, 0.01m to 0.3m for f=5.4mm or more, Microscope: 0.01m to 0.3m) |
| Focal Length (mm) | 35mm camera equivalent: 4.5 to 18.0 (25 to 100) |
| Effective Pixels (MP) | 12 |
| Exposure Compensation (EV) | ±2 (1/3EV steps) |
| Exposure Control | Program AE |
| Input/Output Format | [USB terminal] USB microB, [HDMI terminal] HDMI micro connector (Type D), [Wireless LAN] Built-in (IEEE 802.11b / g / n), [PC interface] USB 2.0 Hi-Speed, [DC terminal] Compatible with USB terminal |
| LCD monitor | 3 (3:2), approx. 1.04 million dots |
| Lens Construction | 9 elements in 7 groups |
| Maximum Aperture | W2.0~T4.9 |
| Mode | [Picture] i-Finish, Vivid, Natural, Flat, Portrait, Monotone, Custom, ePortrait, Art Filter |
| Photometric Accuracy | EV 2-20 (wide end F2.0, equivalent to ISO100) |
| Photometry | Digital ESP metering, spot metering (TTL image sensor metering) |
| Recorded Image Size | 4000×3000~1280×960 |
| Recording file format | JPEG |
| Screen Size (inch) | 1/2.33 |
| Shutter Speed (s) | 1/2 to 1/2000 (Night mode, A mode: up to 4 seconds) |
| Supported Formats | Recording: DCF2.0, DPOF compliant / Exif2.3 |
| Total Number of Pixels | Approximately 12.71 million |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Waterproof, dustproof, and shockproof body suitable for harsh environments.
Waterproof up to 15m, dustproof against sand and dust, drop impact resistance from 2.1m, low temperature resistance of -10℃, and load resistance of 100kgf are all packed into a pocket-sized body. Condensation resistant! Double glass structure
The front of the lens is made of a sealed double glass structure. It suppresses condensation that tends to occur due to sudden temperature changes such as moving from indoors to outdoors, and contributes to quick shooting. The bright large-aperture lens with F2.0 and wide angle 25mm (35mm equivalent) suppresses blurring and provides high image quality even in dark and narrow locations. The bright large-aperture lens allows you to shoot with low ISO sensitivity and reduced noise. Combined with the latest image processing engine "TruePic VIII", it is now possible to provide even higher image quality than before.
Dedicated construction photography mode for reliable shooting in any worksite environment, "Easy CALS" suitable for electronic delivery Equipped with a scene mode dedicated to construction photography that supports solving problems such as dusty and dimly lit places, reflections from blackboard letters and convex scales when shooting with flash, and dark areas in the back when shooting a wide space.
Easy operation allows you to quickly take reliable photos.
In addition, "Easy CALS" (image size is 1280 x 960, equivalent to 1.2 million pixels) sets the image size optimal for electronic delivery just by turning the power on, supporting smooth electronic delivery. Easy to use even with gloves on Equipped with a zoom lever structure that allows you to operate the zoom while wearing gloves, a grip that improves holding, and a control dial that allows you to change the camera settings. An accessory lock button is also provided on the front of the camera so that you can carry it with confidence even with a converter lens or macro photography accessories attached. Equipped with GPS, built-in Wi-Fi, electronic compass, and field sensor functions.
Comes with 2-year camera insurance. (*You must complete the designated insurance registration procedure (free of charge) within 30 days of purchase.)
We offer powerful insurance that covers not only breakdowns, but also breakage, water damage, fire, theft, and other troubles.
Waterproof up to 15m, dustproof against sand and dust, drop impact resistance from 2.1m, low temperature resistance of -10℃, and load resistance of 100kgf are all packed into a pocket-sized body. Condensation resistant! Double glass structure
The front of the lens is made of a sealed double glass structure. It suppresses condensation that tends to occur due to sudden temperature changes such as moving from indoors to outdoors, and contributes to quick shooting. The bright large-aperture lens with F2.0 and wide angle 25mm (35mm equivalent) suppresses blurring and provides high image quality even in dark and narrow locations. The bright large-aperture lens allows you to shoot with low ISO sensitivity and reduced noise. Combined with the latest image processing engine "TruePic VIII", it is now possible to provide even higher image quality than before.
Dedicated construction photography mode for reliable shooting in any worksite environment, "Easy CALS" suitable for electronic delivery Equipped with a scene mode dedicated to construction photography that supports solving problems such as dusty and dimly lit places, reflections from blackboard letters and convex scales when shooting with flash, and dark areas in the back when shooting a wide space.
Easy operation allows you to quickly take reliable photos.
In addition, "Easy CALS" (image size is 1280 x 960, equivalent to 1.2 million pixels) sets the image size optimal for electronic delivery just by turning the power on, supporting smooth electronic delivery. Easy to use even with gloves on Equipped with a zoom lever structure that allows you to operate the zoom while wearing gloves, a grip that improves holding, and a control dial that allows you to change the camera settings. An accessory lock button is also provided on the front of the camera so that you can carry it with confidence even with a converter lens or macro photography accessories attached. Equipped with GPS, built-in Wi-Fi, electronic compass, and field sensor functions.
Comes with 2-year camera insurance. (*You must complete the designated insurance registration procedure (free of charge) within 30 days of purchase.)
We offer powerful insurance that covers not only breakdowns, but also breakage, water damage, fire, theft, and other troubles.
Feature
Attribute Sensitivity : Auto ISO: ISO 100 to 1600 (standard and upper limit can be changed from 100 to 12800), Manual ISO: 100 to 12800 (1/3EV step)
Accessories : Silicone jacket, strap, lithium-ion rechargeable battery (LI-92B), USB-AC adapter (F-5AC), USB cable, instruction manual, warranty card, "Construction Site Total Support Insurance" registration application form (also returns envelope)
Sensor : GPS (GLONASS, QZSS), direction sensor, pressure sensor, temperature sensor, acceleration sensor
Recording method : [Video] MOV (MPEG-4AVC / H.264), [Audio] Wave format compliant (stereo linear PCM / 16bit, sampling frequency 48kHz)
Microphone : Wind noise reduction (sound quality is different from normal), [audio dubbing to still images] up to 30 seconds, [audio input to still images immediately after shooting] approx. 4 seconds
Function : [Grid display] None, square, golden section, [HDMI monitoring through] Monitor mode (mode for outputting video and information to an external monitor), [Live view] Approximately 100% field of view, Exposure compensation reflected, White balance reflected, Gradation auto reflected, Face detection reflected (up to 8 people), Line display, Information display: Normal, Histogram, Highlight & Shadow, Level gauge, Off, [AE lock] Shutter button half-pressed, [Gradation] 4 types (Auto, High key, Standard, Low key), e-Portrait, Underwater, Except when using art filter
Continuous use time (min) : [Recording] Approx. 50 minutes (JEITA standard), Approx. 110 minutes (without zoom or other operations)
Dimensions (Width W x Height H x Depth D) (mm) : 113× 66×32.4
Movie : [Time-lapse video (interval video)] 3840 x 2160 (4K) / 5 fps, 1920 x 1080 (FHD) / 5 fps, 10 fps, 15 fps, 1280 x 720 (HD) / 5 fps, 10 fps, 15 fps, 30 fps, [High-speed shooting] 1920 x 1080 (FHD) / 120 fps (recording time 20 seconds), 1280 x 720 (HD) / 240 fps (recording time 20 seconds), 640 x 360 (SD) / 480 fps (recording time 20 seconds)
AF mode : Imager AF
Image stabilization function : Image sensor shift type, ON/OFF, 2.5 stops (focal length: 18mm, 100mm in 35mm equivalent)
Shooting Mode : [TG-6 shooting modes] iAUTO, Program AE, Aperture Priority AE, Scene Select AE, Microscope (Microscope, Depth Stacking, Focus Bracketing, Microscope Control), Underwater (Underwater Snap, Underwater Wide, Underwater Macro, Underwater Microscope, Underwater HDR), Movie, C1, C2, [Scene Select AE] Portrait, e-Portrait, Landscape, Landscape & People, Handheld Night Scene (Automatic 6-frame Continuous Shooting Composite), Night Scene, Night Scene & People, Kids, Sports, Candlelight, Sunset, Fireworks, Bee & Snow, Panorama, Live Composite, HDR Backlight Compensation, [Coloring (Color Selection for Part Color)] Color Selection (18 Colors), [Construction Photo Dedicated Mode] [Adjustment of Exposure, White Balance, etc.] Construction Photo Clear Mode 1 / 2 / 3, [Digital Photo Management Information Standard Compatible] Easy CALS (CALS / CALS H), Prevent forgetting to set the date
Microphone/Speaker : Built-in stereo microphone / Built-in mono speaker
Recording time : Approx. 29 minutes
Part number :65-0461-16
Recording media : SD, SDHC (UHS-I compatible), SDXC (UHS-I compatible) memory cards
Recording pixel count : Frame rate/compression method: 3840 x 2160 (4K) / 30p, 25p (approx. 102 Mbps), 1920 x 1080 (FHD) / 30p, 25p / IPB (SF, F, N), 1920 x 1080 (FHD) / 60p, 50p / IPB (SF, F, N), 1280 x 720 (HD) / 30p, 25p / IPB (SF, F, N), 60p: 59.94 fps, 50p: 50.00 fps, 30p: 29.97 fps, 25p: 25.00 fps, FHD (SF: Superfine / approx. 52 Mbps, F: Fine / approx. 30 Mbps, N: Normal / approx. 18 Mbps), HD (SF: Superfine / approx. 26 Mbps, F: Fine / approx. 14 Mbps, N: Normal / approx. 10 Mbps)
Brightness adjustment : ±7 step adjustment
Optical Magnification : Zoom: 4
Aspect Ratio : 1.33(4:3)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
