KIMTECH Sterling Nitrile Ambidextrous Gloves (Sarung Tangan)

Sebelum PPN:
Rp629.900 - Rp6.299.900
Spesifikasi
ColorGrey
MaterialNitrile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Kimtech Sterling Nitrile Gloves guard against contamination by chemical splash and micro-organism hazards, delivering seamless protection when and where it counts. The powder-free gloves are ideal for use in research and production facilities for forensics, life sciences and non-sterile drug manufacturing applications.The gloves feature an innovative approach to using synthetic nitrile polymer resulting in static dissipative in-use gloves with a tip thickness of just 0.09 mm, but with excellent tensile strength suitable for rigorous process use. These patented physical properties offer all of the comfort and ease of latex but with the enhanced chemical and mechanical protection of nitrile, along with a reduced potential for TYPE 1 glove-associated allergic reactions.Precision manufacturing reduces the risk of contamination and ensures the nitrile gloves offer high levels of regulatory compliance. Beaded cuffs and textured fingertips enable excellent handling of both wet and dry materials, and the ambidextrous gloves have been extensively tested under stringent conditions.In addition, the thin nitrile construction and efficient packaging mean that our chemical-resistant gloves can reduce waste by up to 33%. They are also are provided in boxes containing up to 50% more than some conventional boxed gloves. Available Sizes/Codes:XS - 99210, S - 99211 ,M - 99212, L - 99213, XL - 99214.
Feature
Assured Compliance:- PPE Cat III according to Regulation (EU) 2016/425, - EN ISO 374-1:2016 Type C (K) Chemical Splash protection,- EN 374-4:2003 Resistance to degradation by chemicals,- EN ISO 374-5:2016 Micro Organism and VIRUS Protection- Food contact approved
Manufactured using proprietary Sterling™ technology that combines security and comfort. The efficient, environmentally-friendly construction minimises waste without compromising safety
Nitrile construction results in products that are stronger and leaner than latex gloves, and feature certified protection against a wide range of contaminants while also being food contact approved
Gloves are anti-static tested to protect the wearer and equipment, ambidextrous and grey in colour
Textured fingertips enhance grip and tactile sensitivity for safer and more efficient processes

Ulasan Produk

Tidak ada ulasan