Hualian Plastic Cap Sealing Machine

Sebelum PPN:
Rp10.999.900
Spesifikasi
Applicable Bottle Height (mm)50-320
Cap Diameter (mm)25 to 40
Cap TypeMetal Cap
Capacity (bottle/hour)≤1200
External Dimensions (mm)650x200x920
Operation TypeElectric
Power (kW)0.37
Power Supply (V/Hz)AC 220/60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Model DK-50Z locking capping machine uses motor rotation to drive the base to lift the end of the bottle cap and cooperate with the capping device to automatically complete the capping so that it can achieve the capping effect.
Feature
- Reasonable structure
- Reliable performance
- Simple operation
- Convenient maintenance
Use
1. DK-50Z locking capping machine is suitable for cap screwing production of various plastic anti-theft caps.

2. It is widely used in plants of beverage, wine, chemistry industry, and medicine.

3. To use in the place where there is a restriction on space, such as small factories, monopolization shops, and laboratories, etc.

Ulasan Produk

Tidak ada ulasan