Hualian Ribbon Printing Machine Lock and Follow Color (Mesin Cetak Label)

Sebelum PPN:
Rp5.999.900
Spesifikasi
Character Height (mm)3
Maximum Printing Lines2x3 Character 3 Line (Max. 12 Character/line)
Power (W)150
Printing Speed (pcs/minute)Max. 200
Voltage (V/Hz)AC 220/50, 110/60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HP-241G color-and-follow ribbon printing machine Applicable to intermittent packaging machines such as box-filled packaging machines, grain packaging machines, etc. It uses thermal printing ribbons instead of ink for printing, which can avoid oil contamination and keep the machine clean and clean. The printing position can be adjusted to all positions on the bag. Adopt heat printing ribbon to print clear characters, easy to dry, not difficult and indelible. Printing speed synchronizes with packing machine, coding result is accurate and efficient. The line speed of the character wheel synchronizes strictly to the transmission belt and prints code clearly.

Temperature control accurately. running mode (working mode and standby mode) can be changed manually, it's convenient for testing.
Feature
- Reliable performance
- Simple operation
- Convenient maintenance
- Most effective
Kegunaan
1. Mesin pencetakan pita warna-dan-ikuti HP-241G Dapat mencetak pada label PT, PE, KT, OPP, COP Heat Heat yang dapat menyusut, aluminium foil, tas, kertas dan semua jenis film komposit plastik dan bahan lainnya. 2. Ini banyak digunakan dalam makanan, minuman, farmasi, akuatik, produk asli, kosmetik, komponen elektronik, perangkat keras, bahan kimia, dan lainnya. 3. Untuk digunakan di tempat di mana ada pembatasan ruang, seperti pabrik kecil, toko monopolisasi, dan workshops.

Ulasan Produk

Tidak ada ulasan