FIBOX Double-bit Lock Cabinet

Sebelum PPN:
Rp3.599.900 - Rp20.999.900
Spesifikasi
Base ColorRAL_7035
Electrical InsulationTotally Insulated
Flammability RatingUL 94 5VA
Gasket MaterialPolyurethane
Glow-wire test960C (IEC 60695)
Halogen FreeYes (DIN/VDE 0472, Part 815)
MaterialPolycarbonate
StandardEN_62208:2011__IEC_62208:2011, EN_61439-1:2011__IEC_61439-1:2011, EN_61439-4:2013__IEC_61439-4:2012
Temperature (°C)-40 … 80
Temperature (°F)-40 … 175
UL CodeUL508A
UV ResistanceUL 746C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cabinet, PC
Cabinet base. door with PUR gasket. mounting plate. screws for mounting plate. 3mm double bit lock(s) with key. S versions with swinghandle 2-point locking system. Door guide included.

Ulasan Produk

Tidak ada ulasan