ZAOH Vittorio Sweeper

Sebelum PPN:
Rp4.199.900
Spesifikasi
Cleaning Width (mm)650
Dust box capacity (L)20
Work Capacity (m²/hour)2300
Brush Width (mm)350
MaterialResin
BrushRotating Brush / Main Brush
Dimensions (mm)Approx. 690 x 670 x 270-808

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
No power supply required, just push and walk to collect trash.
Comes with two rotating brushes that can collect trash from the wall.
The cleaning width is approximately 650mm.
This one unit can be used as a broom and dustpan. It can be stored upright, so you won't have any trouble finding a place to put it.
Use
Cleaning up dust, fallen leaves, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait