PAOCK Hand Sweeper Pro

Sebelum PPN:
Rp15.999.900
Spesifikasi
Cleaning Width (mm)920 (Dust Collection Width)
Dust box capacity (L)40
Cleaning Capacity (m²/hour)3680
Material HandleSteel
Body MaterialPP
Dimensions (WxHxD) (mm)980×1040×1310
Material BrushPP
Subject CollectionBolts, nuts, gravel, sand, powder, fallen leaves, etc.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
No electricity required, just push and walk to collect and clean large areas.
Both the main brush and side brushes have height adjustment functions.
Warning
Items that cannot be collected: Empty cans, plastic bottles, paper waste, liquids, glass or other sharp objects, string-like objects, etc.
Use
For cleaning warehouses and outdoors

Ulasan Produk

Tidak ada ulasan