Fenix Weapon Mounted Light
#Grup produk P111336449
Sebelum PPN:
Rp1.899.900 - Rp2.699.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Fenix GL06/GL06-365 is a compact weapon light that features a maximum output of 600 lumens and 459ft (140m) beam distance which allows you to easily spot your target no matter how dark it is. Specifically designed for compact pistols, this gun light will fit select pistols with barrel lengths of 4” or longer. It will not fit 3” sub-compact models. The GL06 model is used for pistols that utilize GLOCK or Picatinny rails. The GL06-365 model fits SIG SAUER P365, P365X, P365-380, P365XL, P365 SAS, and possibly any other type of firearm that shares that same rail type. Patented quick-release structure and dual tactical tail switches provide users with fast and easy operation.
Included: GL06: ARB-L16-700UP Li-ion battery, Micro USB charging cable, GLOCK rail key, Picatinny rail key, spare O-ring, GL06-365: ARB-L16-700UP Li-ion battery, Micro USB charging cable, spare O-ring
GL06 Compact Weapon Light Compatibility
Will fit most full-size pistols with a GLOCK or MIL-STD-1913 (Picatinny) rail.
Will only fit a few compact pistols including the GLOCK 36, and some Springfield XDs and Hellcat Pro with barrels 4" or longer.
Will not fit other compact models from SIG SAUER, Taurus, FN, CZ, Springfield, HK, and Smith & Wesson
Will not fit any sub-compact or micro-compact pistols.
The farthest rail notch cannot be less than 1.6875 inches from the trigger guard.
GL06-365 Compact Weapon Light Compatibility
Will not fit brands other than SIG SAUER unless that brand has the same type of rail system
Made specifically to fit the SIG SAUER P365, P365X, P365-380, P365XL, P365 SAS
SIG SAUER P365-XMACRO will require the GL06 with the M1913 rail.
For other full-size SIG SAUER models choose the GL06 if the weapon has a Picatinny rail or one of our other weapon lights
Included: GL06: ARB-L16-700UP Li-ion battery, Micro USB charging cable, GLOCK rail key, Picatinny rail key, spare O-ring, GL06-365: ARB-L16-700UP Li-ion battery, Micro USB charging cable, spare O-ring
GL06 Compact Weapon Light Compatibility
Will fit most full-size pistols with a GLOCK or MIL-STD-1913 (Picatinny) rail.
Will only fit a few compact pistols including the GLOCK 36, and some Springfield XDs and Hellcat Pro with barrels 4" or longer.
Will not fit other compact models from SIG SAUER, Taurus, FN, CZ, Springfield, HK, and Smith & Wesson
Will not fit any sub-compact or micro-compact pistols.
The farthest rail notch cannot be less than 1.6875 inches from the trigger guard.
GL06-365 Compact Weapon Light Compatibility
Will not fit brands other than SIG SAUER unless that brand has the same type of rail system
Made specifically to fit the SIG SAUER P365, P365X, P365-380, P365XL, P365 SAS
SIG SAUER P365-XMACRO will require the GL06 with the M1913 rail.
For other full-size SIG SAUER models choose the GL06 if the weapon has a Picatinny rail or one of our other weapon lights
Feature
A CREE XPL HI LED with a lifespan of 50000 hours.Patented FENIX ultra-thin optical lens.
QD lever for quick install and detach.
Instant strobe.
Ambidextrous switching with dual tactical tail switch.
Made of durable A6061-T6 aluminum.
Premium type HAIII hard-anodized anti-abrasive finish.
Includes a warm 5000K light
Handguns with shorter barrels produce more smoke when fired. A neutral white light is needed to enhance penetration so the light reflected by the smoke will not affect the shooter.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
