HERMLE Refrigerated High Speed Centrifuge

Sebelum PPN:
Rp299.999.900
Spesifikasi
Speed Range (rpm)200 - 20000
Maximum Capacity (ml)4x200
Maximum RCF (xg)38007
Temperature Range (°C)-20 to 40
Running Time (hour)up to 99 (59min and continuous)
Dimensions (cm)40x36x70
Input Power (W)1200
Power (V)100-230 (50-60 Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Z32 HK utilizes much of the technology of our popular Z326 series, with a larger and more powerful motor drive, providing increased speed up to 20,000 rpm (38,007 xg). With 16 available rotor options, the Z32 HK is not only ideal for high speed separations, it would also be classified as a “universal” centrifuge, offering economy angled and swinging bucket rotors for lower speed applications. Tubes from 0.2ml up to 85ml can be accepted, and rotors can quickly be exchanged without any required programming, utilizing the instant rotor identification system.

Despite an impressive capacity of up to 4 x 145ml (or 6 x 85ml), the Z32-HK is surprisingly compact. The refrigeration system is conveniently located behind the rotor chamber, resulting in narrow design of less than 16 inches wide. Advanced microprocessor controls allow for instant rotor identification, which automatically converts the rotational speed to the relevant g-force (rcf), preventing the user from setting a speed above the capabilities of the installed rotor. In addition to retrieving saved programs, the easy to use front panel can adjust accel/decel rates, and change the end of run alarm tone.
Warning
Rotors Not Included, Please Contact Us First To Discuss Rotors.

Ulasan Produk

Tidak ada ulasan