ROBERTSHAW Wi-Fi Programmable Low-Voltage Thermostats

Sebelum PPN:
Rp4.999.900
Spesifikasi
ApplicationHeat and Cool
Changeover TypeAutomatic
Compatible System TypeElectric Forced Air Furnaces; Gas Forced Air Furnaces; Heat Pump with Aux
Control TypeTouch Screen
Dehumidification ControlYes
Differential TypeAdjustable
Display TypeDigital
Dual Transformer CompatibleNo
Fan SettingsAuto-On-Circulate
Humidification ControlYes
Includes Positive OffNo
Key Pad LockoutYes
Maximum Temperature Control (°F)90
Minimum Temperature Control (°F)41
Mounting DirectionHorizontal
Number of Cooling Stages - Conventional System2
Number of Cooling Stages - Heat Pump System2
Number of Heating Stages - Conventional System2
Number of Heating Stages - Heat Pump System4
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These thermostats control temperatures in commercial settings. They're commonly used with fan coil units, rooftop units, and heat pumps. The included USB port configuration saves the settings from one thermostat and can apply them to another thermostat, reducing installation time. These thermostats are Wi-Fi-compatible and allow users to remotely program, monitor, and control the temperature from a computer, tablet, or smartphone.

Ulasan Produk

Tidak ada ulasan