Danfoss Replacement Refrigeration Compressor

Sebelum PPN:
Rp57.999.900
Spesifikasi
A2L CompatibilityA2L Compatible
Application TemperatureMedium
Compatible Lubricant TypePolyol Ester
Compressor Delay ProtectionHermetic
Compressor TypeReciprocating
Cooling Capacity (BtuH)28000
Discharge Connection Size (inch)1
Discharge Connection TypeRotolock Sweat
Discharge Line Connection GenderMale
For Potential Relay - Manufacturer Model Number114N6310
Frequency (Hz)60/50
PhaseThree
Phase - Broad3-Ph
Product TypeAir Conditioner Compressor
Refrigerant TypeR-134A; R-404A; R-407A; R-407C; R-407F; R-448A; R-449A; R-452A; R-454A; R-454C; R-455A; R-513A
Suction Connection Size (inch)1
Suction Connection TypeRotolock Sweat
Suction Line Connection GenderMale
UNSPSC31160000
Voltage (V)400 AC460 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan