LINCOLN ELECTRIC TIG Collet (Collet Las TIG)

Sebelum PPN:
Rp649.900
Spesifikasi
For TIG Torch Series17; 18; 26; A-150; A-200; A-250; HW-17; HW-26; PTA-17; A35HP; PTA-26; PTW-18; W-350; W-410
ItemGas Lens
ProcessTIG Welding (GTAW)
TIG Torch SetupGas Lens
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These standard gas lenses are used in TIG torch setups that include a gas lens nozzle. Also called gas diffusers, they have mesh screens that reduce turbulence in the shielding gas stream as it is released into a nozzle, which helps ensure the gas is evenly distributed across the weld pool. They are commonly used in TIG welding applications on stainless steel, titanium, and aluminum. Gas lenses also allow the tungsten electrode to stick out of the nozzle further than collet bodies without sacrificing gas coverage, which helps improve the operator's view of the arc and weld pool when welding in tight areas.
Use
17; 17F; 17FV; 17FVB; 17HP; 17HPV; 17V; 18; 18-90; 18HP; 18P; 18V; 26; 26F; 26FV; 26FVB; 26HP; 26HPV; 26V; 301525; 301526; CS410A; HW-17; HW-17F; HW-17R; HW-26; HW-26F; HW-26R; PTA-17; PTA-17F; PTA-17FV; PTA-17V; PTA-26; PTA-26F; PTA-26FV; PTA-26V; PTW-18; WP-17; WP-17F; WP-17FV; WP-17-PSH; WP-17V; WP-17V-PSH; WP-18; WP-18V; WP-26; WP-26F; WP-26FV; WP-26V; WP-R17F; WP-R17FV; A35HP; WP-R26F; WP-R26FV

Ulasan Produk

Tidak ada ulasan