LOC-LINE Fixed Mount

Sebelum PPN:
Rp1.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These fixed mounting bases for Loc-Line coolant shields permanently secure the shield for use in a single location. Fixed mounts are more secure than magnetic mounts and don't require a magnetic surface to install.
Feature
Fixed Mount Product Type Fixed Mount Mounting Hole Diameter 1/4 in Overall Diameter 1 in Overall Width Not Applicable Overall Height 1 in Overall Depth 3/4 in Material Acetal Copolymer Includes (20) Fixed Mounts For Use With 1/2 in Flex Hose Systems Package Quantity 20

Ulasan Produk

Tidak ada ulasan