GPI Filters for Fuel Transfer Pump

Sebelum PPN:
Rp2.999.900
Spesifikasi
Compatible with BrandGPI-GPRO
Compatible with Manufacturer Model NumberG20; V25-012; V25-024
Filter Rating (micron)10
Filter TypeParticulate
FiltersParticulate
Maximum Flow Rate (GPM)25
Maximum Operating Pressure (psi)50
Media Discharge Connection (inch)1 Flange
Media Intake Connection (inch)3/4 Flange
Overall Length (inch)8
Product TypeFuel Filter Kit
UNSPSC40151728

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fuel filter kits remove and prevent contaminants from entering the equipment's fuel system and damaging the motor.

Ulasan Produk

Tidak ada ulasan