SOLBERG Coalescing Filter Element

Sebelum PPN:
Rp10.999.900
Spesifikasi
Compatible Grainger Part Number3TLH5
Filter Efficiency (%)99.97
Filter Element MaterialGlass and synthetic materials
Filter Rating (micron)0.3
Filter TypeCoalescing
For Substance TypeAir; Oil
Maximum Flow Rate (CFM)300
SeriesHDL
UNSPSC40161511

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Filter elements should be replaced by an element with the filter type, micron rating, and material recommended by the filter's manufacturer.

Ulasan Produk

Tidak ada ulasan