EXAIR Air Ionizers & Accessories

Sebelum PPN:
Rp52.999.900
Spesifikasi
Calibration Certificate TypeNot Certified
Charged Surface Distance - Maximum (inch)12
Discharge Time (s)0.8
FeaturesLED Indicators for Proper and Improper Functionality; Low Voltage Operation; Mountable, Hands-Free Operation; Rapid Static Decay
Generated Air Flow - Maximum (cfm)165
Generated Air Flow - Minimum (cfm)40
IncludesMounting Bracket
Input Voltage Signal - Maximum (V)240 AC
Ionizer TypeBenchtop
Overall Depth (inch)10-1/2
Overall Height (inch)10
Overall Width (inch)13-1/2
Product TypeBenchtop Ionizer
StandardsCE; RoHS; UL
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Benchtop air ionizers are compact, portable devices that eliminate electrostatic build-up in close-proximity work areas and machinery. They either create dissipative fields around them or have built-in fans that blow ionized air over work areas. Benchtop air ionizers have mounting holes for securing onto workstations or inside machinery.

Ulasan Produk

Tidak ada ulasan