Sauter Ultrasonic Thickness Gauge (Alat ukur ketebalan)

Sebelum PPN:
Rp41.999.900 - Rp92.999.900
Spesifikasi
Battery (V)2x1.5 (AA)
Minimum Speed of Sound (m/s)1000
Speed of Sound (m/s)1000-9999
Tolerance (% of (Maximum))0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
External measuring head for difficult-to-access measuring points
Base plate for adjustment included
USB data interface, as standard
Scan mode (10 measurements per sec.) or single point measuring mode possible
Internal memory for up to 20 files (with up to 100} values per file)
Measuring with tolerance range (limit-setting function): Upper and lower limiting can be programmed individually. The process is supported by an audible and visual signal
Selectable measuring units: mm inch
Robust metal housing
Scope of delivery: Operating instructions, batteries, external measuring head (∅ 14 mm) and ultrasound contact gel
Delivered in a robust carrying case

Ulasan Produk

Tidak ada ulasan