Cardinal Bench Scales
#Grup produk P111315455
Spesifikasi
| Battery Life (hour) | 70 (Typical Operation With Full Charge) |
|---|---|
| Capacity (lbs) | 300 x 0.1 (150 kg x 0.05 kg) |
| Compensated Temperature Range (°F) | 14 to 104 (-10 to 40 °C) |
| Construction | Stainless Steel Scale Base, Column, And Mounting Bracket With ABS Weight Indicator Enclosure |
| Country of Origin | USA |
| Humidity (%) | 90 Non-Condensing (Maximum) |
| Keypad | 7-Key Membrane Type |
| Keys | ON/OFF, ZERO, TARE, NET/GROSS, UNITS, FN, PRINT |
| Operating Temperature Range (°F) | -10 to 122 (-23 to 50 °C) |
| Overall Dimensions (WxDxH) (inch) | 24x20.8x25.5 (61x53x65cm) |
| Platform Size (WxD) (inch) | 24x20 (61x51cm) |
| Power Requirement | Six AA Alkaline, Ni-Cad or NiMH Batteries (Not Included) OR 100 to 240 VAC 50/60Hz 12 VDC 1 A Wall Plug-in UL/CSA Listed AC Power Adapter (Cardinal Part Number 8400-0182-0A) |
| Sample Rate | 10 Samples per Second |
| Shipping Weight (lbs) | 77 (35.0 kg) |
| Standard I/O | (1) Bi-Directional RS232 Port |
| Weight Display | Six-Digit, Seven-Segment, 1.0inch (25 mm) High, Backlit Green LCD |
| Auto Zero Range | 0.5 or 1 Through 9 Divisions |
| Tare Capacity | Scale Capacity |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Certifications: NTEP 03-031, Measurement Canada AM-5526, OIML 0199.387
Feature
Features Rechargeable Battery Power
Bold 1-inch/25-mm High Backlit LCD
3 Platform Sizes and 5 Capacities Available
Capacities Ranging From 15 lb/6 kg up to 300 lb/150 kg
304 Stainless Steel Platform and Column with ABS 185B Rival Weight Indicator Mounted to the Column
Durable Sturdy Base for Solid Support
Platform Sizes Available from 10 in W x 12 in D / 25 cm W x 30 cm D up to 24 in W x 20 in D / 61 cm W x 51 cm D
Lift-Off Stainless Steel Platform
Powered by 6 AA Batteries (not included) or AC Power
Built-in, Bi-Directional RS232 Port for Printing or Connection to a PC
Column-Mounted 185B Rival Weight Indicator
Pushbutton Tare
Stainless Steel Load Cell
Pounds/Kilograms Conversion
Gross, Tare, Net
NTEP, Measurement Canada, and OIML approved
Country of Origin: USA
Battery Level Indicator
Pounds and Kilograms Weighing Units
StableSENSE® Adjustable Filtering
Auto Shutoff and Sleep Modes
SMA level 2 Compliant Serial Communications
Piece Counting Mode
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
