BRADY Label Polyester Extreme-Temperature Resistant (Etiket Tahan Panas)

Sebelum PPN:
Rp1.199.900 - Rp1.299.900
Spesifikasi
Adhesive TypePermanent Acrylic
Average Outdoor DurabilityNot Recommended
ColorBlack on White
Compatible Surface TypeHigh Surface Energy
FinishMatte
Label PropertiesAggressive Adhesive, Permanent Adhesive
MaterialPolyester
Material PropertiesAutoclavable, Cryogenic Storage
Maximum Service Temperature (°F)230
Minimum Service Temperature (°F)-321
Print TechnologyThermal Transfer
Printer CompatibilityBMP21-LAB, BMP21-PLUS, IDPAL, LABPAL, M210, M210-LAB, M211
Resistance PropertiesChemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Smear-Resistant
Roll Length (ft)21
Service Temperature Range (°F)-321 - 230
Thickness (inch)0.0019

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Protect printing in cryogenic and autoclave conditions with B-461 Self-Laminating Cryogenic Polyester Labels. Print text, barcodes and graphics.

Specialized – Purpose-built material to protect text and barcodes on vials, centrifuge tubes, test tubes straws and slides from liquid nitrogen to autoclaves
Durable – Labels withstand solvents, smudges and extreme temps from -320° to 266°F (-196° to 130°C)
Adhesive – Made with a permanent acrylic adhesive for tight bonding onto smooth surfaces like glass, stainless steel and copper
Certifications – RoHS compliant to 2011/65/EU (Pass 2015/863)
For material specific performance and properties, please refer to the Technical Data Sheet (TDS)

*Compliance
-UNSPSC (United Nations Standard Products and Services Code that is used by manufacturers)
55121612
-RoHS Compliance Status
Compliant with Directive 2011/65/EU and 2015/863

Feature
*Product Features
-Application :
Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Laboratory Labeling
-Average Outdoor Durability :
Not Recommended

Ulasan Produk

Tidak ada ulasan

Halaman Terkait