Perma Classic Automatic Oiler

Sebelum PPN:
Rp1.399.900
Spesifikasi
Consistency1
Height (mm)110
Width (mm)70
Maximum Discharge Pressure (MPa)0.4
AccessoriesHeat-resistant grease (SF05)
Grease Dispensing Period6 months
MaterialSteel
Operating Temperature Range (°C)0-40
Part Number216-7025
Size (ml)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Perma Classic is a gas-generating automatic lubricator that was put into practical use for the first time in the world, and can be called the original automatic lubricator. Nearly 50 years have passed since its release, but the driving concept has remained the same, and various improvements have been made to make it a robust and reliable lubricator to this day. Perma Classic has a fixed amount of lubricant inside (120cc), and four types are available depending on the period it takes to discharge: 1, 3, 6, and 12 months. Please select the type according to the amount of lubrication required at the lubrication point. It is lightweight, compact, and easy to install. It can be used in dusty conditions, underwater, and outdoors.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait