Daido Metal Industry Dieslide Bush HA

Sebelum PPN:
Rp289.900
Spesifikasi
Chamfer Dimension C (mm)C0.5
Inner Diameter (mm)phi 10
Outer Diameter (mm)phi 14
Length (mm)20
Outer Diameter Tolerance (mm)+0.018/+0.007
Base MaterialHigh strength brass
Inner Chamfer (mm)1×10°
Inner Diameter Tolerance (mm)+0.028/+0.013
Length Tolerance (mm)-0.1/-0.3
Outer Chamfer (mm)0.75×15°

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a heavy-duty oil-free bearing with a copper alloy base and an embedded plug made of carefully selected solid lubricants.
Maintenance-free and no need for oiling.
Extremely excellent wear resistance. Demonstrates excellent wear resistance in applications where oil film formation is difficult, such as reciprocating motion, intermittent motion, and oscillating motion under high load and low speed conditions.
Low friction coefficient.
Can be used over a wide range of temperatures, from low to high.
Excellent corrosion resistance and chemical resistance.
Excellent impact resistance.

Counterpart mounting size :
Housing inner diameter (Φmm): 14 H7 (+0.018/0)
(Shaft diameter) General use/High load (Φmm): 10d8 (-0.040/-0.062)
(Shaft diameter) General use/Light load (Φmm): 10e7 (-0.025/-0.040)
(Shaft diameter) High precision (Φmm): 10f7 (-0.013/-0.028)
Recommended value
Warning
*Sample image (please check the specifications of each product number for details)

Ulasan Produk

Tidak ada ulasan