Estop Carbon Fiber Sheet High Strength (Lembaran Serat Karbon)

Sebelum PPN:
Rp31.999.900
Spesifikasi
Areal Weight (g/m²)300
Bond Strength (MPa)>1.4 Concrete failure (ASTM D4541)
Density (g/cm³)1.8 - 2.0
Elongation at Break (%)2.1
Elongation/Strain (%)2.1 (ASTM D3039)
Fabric Thickness (mm)0.167
Fiber Tensile E-Modulus (GPa)240
Fiber Tensile Strength (N/mm²)4900
Laminate Thickness (mm)>0.8
Packaging Size (m)0.5x100
Rupture Strength (%)Min 2.5
StyleWoven UD
Tensile Modulus (Gpa)>230 (ASTM D3039)
TypeHigh strength Carbon Fiber

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EstoWrap 300 is a high tensile strength, high elastic modulus sheet of longitudinal oriented continuous carbon fiber element which are held in position by lightweight, open mesh scrim. FRP material can have as much as 10 times the tensile strength of steel.
When used in conjunction with a specially developed primer, improves structural performances by strengthening and improving shear strength and deformation properties. This FRP material design follows the ACI 440.2R-17 reference standard as the design standard.
For composite material pass ASTM D3039
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details.
Feature
- Exhibit high tensile strength and elastic
modulus
- Good dimensional stability
- High impact resistant
- Resin is of high chemical resistant
- Imparts very low electrical conductivity
- Will not corrode
- Lightweight hence easy to handle and use
- Carbon reinforced hence good thermal
expansion
- High shear stress and cut resistance
Use
EstoWrap 300 is used for strengthening columns and beams of load bearing structures specifically where improvement to shear strength and deformation properties is required. Typical applications include piers, columns, connecting beams and slabs of railway and road bridges, buildings and tower. In the following structures: - Commercial, high rise - Industrial plants - Warehouse - Bridges, tunnels, jetties - Pipes, culvert, chimneys - Power station plants

Ulasan Produk

Tidak ada ulasan