Estop Lapisan Pelindung Yang Sangat Tahan Bahan Kimia

Sebelum PPN:
Rp2.599.900
Spesifikasi
AppearanceLiquid
ColourNatural Grey, Gloss
Compressive Strength (N/mm²)>80 (BS6319)
Coverage Area (L/m²)0.5 (at 500microns)
Density (kg/m³)1.35 ± 0.05
Flexural Strength (N/mm²)Up to 30 (BS6319)
Full Cure Time (day)7 (at 35°C)
Hardness>70 (ASTM D2240) (Shore D)
Overcoat Time (hour)<16 (at 25°C), <10 (at 35°C)
Pot Life (minute)45 (at 25°C), 20 (at 35°C)
Service Temperature (°C)< 60
Size (kg)5 (3.6 part A, 1.4 part B)
Solid Content (%)100
Tack-Free Time (hour)4 (at 25°C), 2 (at 35°C)
Tensile Strength (N/mm²)Up to 30 (ASTM D638)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Estotect N 905 adalah lapisan berbasis epoksi novolac dua komponen bebas pelarut yang sangat kuat untuk lapisan pelindung yang sangat tahan bahan kimia. Lapisan ini dirancang untuk melindungi struktur beton dan baja dari serangan bahan kimia agresif.
Simpan di tempat kering dan terhindar dari sinar matahari langsung dengan suhu antara 25– 30 °C.
Description
Estotect N 905 is a solvent free, two components, highly build novolac epoxy-based coating for high chemical resistant protective lining. It was designed to protect concrete and steel structures from aggressive chemical attack.
The material is suitable for wastewater treatment plants, chemical storage, which contain high chemical reaction. It is formulated to be applied in one or two coats to achieve a minimum total-dry film thickness of 500 microns as top coating. It may also be used in conjunction with glass fiberglass to reinforce structures subjected to aggressive chemicals and increase the thickness and strength of the system.
Warning
Component A can irritate skin and eyes and
component B is corrosive and can cause serious
burns. The use of gloves and protective eyewear is a
MUST when using this product. We also recommend
working in a well-ventilated area. If ventilation is
inadequate, use a face mask with a filter. In case of
product contact with eyes or skin, immediately rinse
with as much clean water as possible and seek
medical advice immediately Components A and B are
also harmful to aquatic life. Do not dispose of the
product into the environment. When the product
reacts, it generates a fairly high heat. After mixing
components A and B, we recommend applying the
product as soon as possible and not leaving the
container unattended until it is completely empty.

Image on this page only as Representative Image, Please check the specifications of each size and color for details.
Feature
- Easy to be applied, can be applied by brush,
roll or spray.
- Solvent free.
- Low odor.
- Excellent chemical resistant.
- Excellent adhesion to concrete, steel and
other substrates.
- Excellent abrasion resistant.
- Can be installed as standing alone or top coat
for flooring system.
Kegunaan
Tempat Penyimpanan atau Pabrik Bahan Kimia
Pabrik Pulp dan Kertas
Instalasi Pengolahan Air Limbah
Rencana Pupuk dan Insektisida
Perlindungan Tangki Pembuangan Produk Cairan Kimia
Pelapisan Ulang di Area yang Terkena Tumpahan Bahan Kimia
Use
Estotect N 905 is suitable for condition requiring the
chemical resistance, such as:
- Chemical Storages or Plants
- Pulp and Paper Mills
- Waste Water Treatment Plants
- Fertilizer and Insecticide Plan
- Protection of Discharge Tanks Chemical
Liquid Products
- Re-surface in Areas Subjected to Chemical
Spillages

Ulasan Produk

Tidak ada ulasan