Estop Extruded Polystyrene Insulation Board (XPS) (Papan Insulasi)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Compressive Strength (MPa)>50
Density (kg/m³)45
Reaction to FireE-2d class
Size (m)1x3
Temperature Range (°C)from -70 to +75
Thermal Conductivity (m²K/W)0.938 (30mm), 1.563 (50mm), 2.344 (75mm)
Water Absorption0.3 ( no more than (% of volume) ASTM C272)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
ESTOP CARBON PROOF 300HD merupakan material insulasi termal terkini yang banyak digunakan dalam konstruksi dan bangunan, serta menyediakan perlindungan termal untuk ruang bawah tanah, atap, lantai, fasad, dan insulasi termal rel kereta api dan jalan raya.
• Struktur seragam
• Ukuran sel minimal 0,1-0,2 mm
• Daya serap air rendah dan kekuatan material tinggi

Estop CARBON PROOF 300HD busa polistirena ekstrusi kaku (XPS) adalah bahan insulasi termal dengan sel tertutup yang terdistribusi secara merata yang tidak menyerap air, tidak membengkak dan menyusut, tahan terhadap bahan kimia dan tidak mengalami pencernaan. Daya tahan yang tinggi memungkinkan untuk menerima dasar yang sama dan kaku secara bersamaan, dan pada dasarnya meningkatkan jangka waktu pengoperasian seluruh sistem insulasi panas.
Description
Estop CARBON PROOF 300HD rigid extruded foamed polystyrene (xps) is a thermal insulation material with uniformly distributed closed cells which does not absorb water, doesn’t swell and shrink, is chemical– resistant and is not subject to digestion.
High resistibility allows to receive equal and simultaneously rigid base, and it essentially increases term of operation of the whole heat–insulating system.
ESTOP Carbon Proof 300HD meet ASTM C578 XPS rigid Board, type VII
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details.
Feature
ESTOP CARBON PROOF 300HD is an up to date
thermal insulating material widely used in building and
construction while arranging thermal protection of the
basement, roofs, floors, facades, thermal insulation of
railways and highways.
- Uniform structure
- Minimal size of the cells of 0.1-0.2 mm
- provides low water absorption and high
strength of the material
- Long-life material
- High strength in loaded constructions:
Foundations, Load-bearing roofs.
- Does not absorb water during operation
- Does not swell and disintegrates
- The material does not lose its main
properties with time, thus is highly durable.
- eco-friendly and safe.

Ulasan Produk

Tidak ada ulasan