Estop Epoxy Binding Agent and Crack Filler (Lem Epoksi 2 Komponen)

Sebelum PPN:
Rp5.299.900
Spesifikasi
Adhesion Strength (MPa)> 4.5 concrete failure (ASTM D4541)
ColorTransparent Light Grey
Compressive Strength (MPa)>80 at 7days (ASTM D695)
Coverage Area (kg/m²)0.3-0.6
Density (g/mL)Base: 1.70 ± 0.10; Hardener: 0.97 ± 0.05; Mixed: 1.20 ± 0.10
Drying Time (hour)within 48 at 25°C
Flexural Strength (MPa)> 40 at 7days (ASTM D790)
Pot Life (minute)within 45 at 25°C
Size (kg)19.2 (part A), 4 (part B)
Tack Free Time (hour)within 4 at 25°C
Tensile Strength (MPa)>20 (ASTM D638)
Viscosity (cPs)1000±100 (mixed)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Estobond E 80 adalah Epoxy dua komponen yang terutama digunakan sebagai bahan pengikat. Daya rekat yang tinggi dan hasil yang kurang kental membuat produk ini dapat menembus, meningkatkan ikatan dan monolit antara dua atau lebih substrat.
Description
Estobond E 80 is a two-components Epoxy mainly use for as bonding agent and cracks filling. Great Adhesion strength and Less-viscous yield made this product can penetrated, promote bonding and monoliths between two or more substrates.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details.
Fitur
- Sambungan konstruksi
- Bahan pengikat antara beton segar dan beton keras
- Merekatkan elemen beton pracetak
- Merekatkan baja ke beton
- Menambal retakan pada beton
Feature
- Great Adhesion with concrete and steel
surface.
- Excellent penetration to the porous surface.
- Fast curing, easy to apply.
Use
- Construction joints
- Bonding agent between fresh and hardened
concrete.
- Bonding precast concrete elements.
- Bonding steel to concrete.
- Filling cracks in concrete

Ulasan Produk

Tidak ada ulasan

Halaman Terkait