Estop APP High Performance Elastomer Torch Applied Waterproofing Sheet Membrane (Cat Genteng)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Elongation (%)50 Longitudinal, 60 Transversal (ASTM D146)
Impermeability of Membrane to WaterImpermeable (UNI 8202)
Membrane Thickness (mm)3 (Estoproof 3P), 4 (Estoproof 4P)
Puncture resistanceL4 Static, I4 Dynamic
Reinforcement BasePolyester mat
Reinforcement Base Weight (gms/m²)180
Resistance to Ageing Due to UVNo signs of deterioration (ASTM G53)
Resistance to Thermal AgeingNo signs of deterioration (UNI 8202)
Size (m)1x10
Softening Point (°C)150 (ASTM D36)
Tear Resistance (N)180 Longitudinal, 180 Transversal
Tensile Strength (N/5cm)820 Longitudinal, 600 Transversal (ASTM D146)
Water Absorption (%)<0.15 (BS 1881 Part 122:1983)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Estoproof 3P 4P digunakan untuk pelapisan kedap air pada konstruksi baru dan pekerjaan pembaruan. Cocok dan telah banyak digunakan pada: Atap beton dan pelat lantai, Dinding penahan, Dek plaza, Balkon/teras, Tangki bawah tanah, Terowongan dan kereta bawah tanah.
Estoproof 3P 4P adalah membran kedap air yang diaplikasikan dengan obor bitumen APP berperforma tinggi yang diperkuat dengan serat poliester spun-bonded antibusuk. Bagian bawahnya dilapisi dengan foil polietilen tipis untuk meningkatkan efisiensi pembakaran api, mengurangi konsumsi gas, dan melindungi gulungan selama pengangkutan, penanganan, dan penyimpanan. Membran ini memenuhi spesifikasi ASTM D6222 untuk bahan lembaran bitumen APP yang dimodifikasi menggunakan penguat poliester.

Membran Estoproof 3P 4P harus disimpan dalam kemasan asli yang belum dibuka dalam kondisi kering.
Estoproof 3P 4P memiliki masa simpan 24 bulan. Namun, membran harus disimpan secara vertikal dan tidak ditumpuk.
Description
Estoproof 3P & 4P is non expose system, a high performance APP Modified bituminous Torch applied waterproofing membrane; it is reinforced with spun bonded fibre rot proof polyester.
The underside of Estoproof 3P & 4P is finished with a light polyethylene foil. This increases flame-torching efficiency, reduces gas consumption and also protects the rolls during transport, handling and storage.
Estoproof 3P & 4P are composed of bitumen that is modified by APP, an atactic polypropylene polymer. The mixing has ensures that a true matrix inversion taken place, where the APP forms a continuous skeleton network with the bitumen filling up the voids
This result in much better cold flexes temperatures and aging resistance. Estoproof 3P & 4P is meet standard specification ASTM D6222 – APP modified bituminous sheet material using Polyester reinforcement
Warning
Protection gloves are necessary when using the gas
torch to install Estoproof 3P & 4P membrane.

Image on this page only as Representative Image, Please check the specifications of each size and color for details.
Feature
- Reinforced, high strength, minimizing risk at
site damage
- Easy to install and bond well to substrate
- Remain excellent, flexibility even at low
temperatures.
- Dimensionally stable
- Excellent and durable for Tropical climates
and light foot traffic.
- Resistant to hydrostatic pressure (up to 15m
head of water)
Use
Estoproof 3P & 4P is used for the waterproofing at new construction and in renewal work. It is suitable and widely been used at: - - Concrete Roofs and floor slab - Retaining walls - Plaza decks - Balconies /Terraces - Basement tanking - Tunnels and subways

Ulasan Produk

Tidak ada ulasan

Halaman Terkait