Laserliner Work Light HD1500

Sebelum PPN:
Rp4.599.900
Spesifikasi
Dimensions (mm)133x63x70
StandardPhotobiological safety assessment (Group 2, DIN EN62471)
Power SupplyRechargeable (USB-C)
Operating Temperature (°C)0 - 40
Storage Temperature Range (°C)-10 - 60
Brightness (lumens)50-500 (spotlight)/150-1500 (floodlight)
Irradiation Time (hour)2 to 20 (spotlight) / 1.5 to 12 (floodlight)
WaterproofIP65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vertical/horizontal placement, magnet/clip/tripod screw hole, human body/obstacle sensor, spot/diffuse illumination.
Multifunctional work light that can be used for multiple purposes.
Waterproof LED work light with spotlight and floodlight.
The illuminance can be adjusted steplessly, and the diffuser allows the wide-angle floodlight to illuminate the entire surroundings and a wide range.
The multifunctional bracket allows it to rotate 360° and tilt 180°, and it can be installed, hung, attached to a metal surface, or screwed to a tripod.
It can be fixed to a pole with a spring clip, and can be hung on a nail head with a notch.
The object sensor system (OSS) for identifying obstacles increases user safety, and the human body sensor (HBS) turns off the lighting when no one is near the spotlight for a certain period of time, functioning as an efficient power saver.
The easy-to-read LCD display shows information such as the battery charge status and HBS status.

Ulasan Produk

Tidak ada ulasan