Acroe Magazine Shelves

Sebelum PPN:
Rp3.699.900
Spesifikasi
Height (mm)1865
Length (mm)1050
Width (mm)400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The cabinet is constructed from carefully welded high quality sheet metal 1,2mm thickness.it has two sides.each sides consist of five shelves.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan