CISA Shower hinge (Engsel Kaca Kamar Mandi)

Sebelum PPN:
Rp949.900 - Rp1.599.900
Spesifikasi
Door Height (mm)Up to 2000
Door Weight (kg)55 / System (With 2 Hinges)
Door Width (mm)Up to 1000
FinishingPolished Chrome, Matte Black, Polished Gold, Polished Rose Gold
Glass Thickness (mm)Up to 8 - 12
MaterialBrass

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The CI-SH shower hinges are specifically crafted to maintain the elegance, durability, and appeal of shower doors. These hinges are designed to enhance the profile of frameless glass doors, making them an excellent choice for bathroom.
Feature
Features
• All CI-SH shower hinges are non-handed and self-closing
• Capable of maintaining durability even in humid environments - Designed to withstand high humidity environment and exposing to constant water spray
• Easily adjustable to securely fit a wide range of frameless glass shower door sizes - Up tp 1000mm in width, 2000mm in height and a maximum weight of 55kg (2 hinges)
• Designed to accommodate double-action doors with glass door panels ranging from 8mm to 12mm in thickness.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait