CISA Pull handle

Sebelum PPN:
Rp829.900 - Rp1.099.900
Spesifikasi
Diameter (mm)25
Dimension AxB (mm)200x500
FinishingPolished Chrome, Matte Black, Polished Gold, Polished Rose Gold
Full Dimensions (mm)25x225x525
Glass Thickness (mm)Up to 8 -10
MaterialStainless Steel
Maximum Door Weight (kg)55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The CI-LPH L-shaped pull handles are meticulously designed to offer exceptional functionality while maintaining the aesthetic appeal of your shower systems. These handles enhance the overall elegance and visual appeal of your entire shower setup.

The preparation and installation of the CI-LPH L-shaped pull handles are quick and hassle-free, whether you are fitting them on one side or both sides of the shower glass door. They are designed for easy installation, ensuring a smooth process. Additionally, a wide range of sizes and finishes are available to cater to various needs and preferences.
Feature
Features
• Concealed fixing - provide a clean and streamlined appearance for your shower setup
• Capable of maintaining durability even in humid environments - Designed to withstand high humidity environment
• Variety of sizes and finishes - select the size and finish that best complements your shower design and meets your specific requirements

Ulasan Produk

Tidak ada ulasan