Leine Linde Inductive Hollow Shaft Encoder

Sebelum PPN:
Rp29.999.900
Spesifikasi
Absolute Accuracy (arsec)± 180
Absolute Resolution (bit)25 (13 singleturn + 12 multiturn)
Code Key60854818
Connecting DirectionRadial
Connection Type3xM12 connectors
Cover MaterialAluminium (Anodized)
Current Consumption (mA)(No load) 95 at 24Vdc
Flange type58/59-Flange with stator coupling
Ingress Protection Class (IEC 60529)IP 66 and IP 67
Maximum Rotation Speed (rpm)12000
Maximum Shaft Load (N)100 (Axial)/140 (Radial)
Model608 Multiturn
Operating Temperature (°C)-40...+70
Polarity ProtectedYes
Power Supply (Vdc)9-36
Shaft MaterialStainless Steel
Shaft Type (mm)12 Blind Hollow Shaft
Shock (m/s²)≤ 2000 (IEC 60068-2-27)
TypeIHA
Vibration (m/s²)≤ 300 (IEC 60068-2-64)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inductive Hollow shaft encoder, Absolute
- 58mm diameter
- Extremely robust design
- Shock and vibration protected
- Inductive scanning
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan