Leine Linde Blind Hollow Shaft

Sebelum PPN:
Rp34.999.900
Spesifikasi
Cable Gland DimensionM20 for 8-11mm Cables
Cable Length (m)Max. 350 at 100kHz
Connection TypeCable gland
Cover MaterialAluminium (Coated)
Current Consumption (mA)(No load) 60 at 24Vdc (Max. 80)
Flange type86-Flange
Incremental Output Load (mA)Max. ± 40
Ingress Protection Class (IEC 60529)IP67 (IP66 at Shaft Inlet)
Maximum Rotation Speed (rpm)6000
Maximum Shaft Load (N)500 (Axial)/1200 (Radial)
Operating Temperature (°C)-20...+85
Output Frequency (kHz)Max. 200
Power Supply (Vdc)9-30
Shaft MaterialStainless Steel with Insulated Peek Insert
Shock≤ 400g, 3.5ms (IEC 60068-2-27)
TypeXHI
Vibration≤ 20g, 55-2000Hz (IEC 60068-2-64)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
X-heavy duty Hollow shaft encoder, Incremental
- Performance hollow shaft encoder for heavy duty industries
- High vibration and shock resistance
- Electrically insulated shaft
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan