Mileseey Passive Infrared Thermal Night Vision Monocular

Sebelum PPN:
Rp23.999.900
Spesifikasi
1000M Spot Size (mm)650x80
Data Output Rate (Hz)0.5-1
Laser ClassClass 1
Lower Range Limit (m)3
Maximum Laser Power (W)25
Maximum Range (m)1200 (white target), 800 (grey target)
Measure Base EdgeFormer Benchmark
Precision (m)0.2 (3-100m), 0.3 (100-1200m)
Protection ClassIP65
Ranging Laser Pulse (kHz)1
Resolution (cm)10
Serial Interface LevelTTL (0-5v)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Optical Night Vision | Night Vision Handheld | Advanced IR Technology & High Resolution
Features a 256x192 metal infrared detector for high-resolution thermal imaging, enhancing detection up to 600 yards.
- Compact & Durable Design
Built with aircraft-grade Mg-Al alloy, the TNV10 is IP65 rated and drop-proof, ensuring durability in tough conditions.
- Extended Battery Life
Equipped with a 4500mAh battery, the TNV10 offers 15 hours of continuous use, ideal for extended outdoor activities.
- Expandable with Laser Rangefinder
Connects to Mileseey LK01 for up to 1200m range, enhancing precision in hunting and wildlife observation.
- Sleek & Modern Design:Sporting a young and cool facade, the TNV10 combines modern aesthetics with traditional hunting symbolism.
- Powerful Expansion and Video output Interface

Ulasan Produk

Tidak ada ulasan