Mileseey IR Night Vision Camera

Sebelum PPN:
Rp11.999.900
Spesifikasi
Battery Capacity (mAh)3000
Battery TypeBuilt-in lithium battery
Digital Magnification60
Dimensions (mm)226x89.5x67
Display Screen3inch, IPS color screen, 854x480
Eye Piece Size (mm)52
Low Light Observation Distance (m)2~oo
Objective Size (mm)40
Observation Distance In Complete Darkness (m)~350
Observation Distance In Moonlight (m)~500
Operating Voltage (V)3.7 DC
Optical Magnification6x (8~50mm)
Picture Resolution2560x1440, 1920x1080, 1280x720
Pixel200w
StorageTF Card
USB typeType-C
Video Quality1080P@30FPS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1. Large Wide Screen for a Broader View
2. HD Video & Photos Infrared Binoculars
3. Professional Optical Zoom System
4. Clearly See in 100% Darkness
5. Go Adventure with Superb Equipment

Ulasan Produk

Tidak ada ulasan