Mileseey Dual Thermal Camera

Sebelum PPN:
Rp15.999.900
Spesifikasi
Accuracy (°C)Reading accuracy of +2% or +2 (whichever is greater) @ ambient temperature of -10~50°C.
Application CompatibilityMileseey Thermal
Battery Capacity (mAh)1050
Battery Run Time (hour)2, with Battery Indicator
Color PalettesWhite Hot/Black Hot/lron Red/Lava Rainbow/Rainbow HC/Black Red
Connecting SolutionUSB Type-C
Device CompatibilitySupports smartphones with ios 12.0 or higher and Android 9.0 or higher.
Dimensions (mm)135.6x41x29.1
Field of View (°)56x42
Focal Distance (m)0.3
Focal Length (mm)3.2
Frame Rate (Hz)25
Imaging ModeInfrared, Visible Light, Picture in Picture Fusion, Detail Enhancement
NETD (Noise Equivalent Temperature Difference) (mK)40
Pixel Pitch (µm)12
Remote Access and ControlCapable of connecting to smart devices via WiFi from a distance of up to 26ft(8m)
Temperature Range (°C)-20~+150, +100~+550 (supports Auto switch)
Thermal Resolution256x192
Visible Light Camera200w
Wavelength Range (µm)7.5~14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan