Mileseey Digital Reading Laser and Measuring Tape (Meteran)

Sebelum PPN:
Rp2.299.900
Spesifikasi
Accuracy (mm)±(3mm+5x10-5D)
Application CompatibilityTuya, Smartlife
Automatic Shutdown Time (s)180
BatteryRechargeable Lithium Battery
Display Screen2inch black screen LCD
FeatureBluetooth, Single Measurement, Hand Strip, Area Measurement, Volume Measurement, Pythagoras Measurement
Laser Auto Shut-Off (s)30
Laser ClassClass2
Laser Wavelength (nm)630-670
Measurement Unitm/ft/in
Memory35
Operating Temperature (°C)0-40
Range Distance (m)40
ReferenceTop/Button
Style40m Bluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Measurement modes: single measurement, area measurement, volume measurement, one Pythagorean measurement, two Pythagorean measurement;
- USB sliding cover dust-proof design, environmentally friendly lithium battery power supply;
- High-definition backlit large screen;
- Quick data storage; ordinary models: 30 groups; Bluetooth models: 50 groups;
- Strong environmental adaptability, strong light resistance, waterproof life, drop, dustproof protection
- Digital Display + Laser + Tape
- High Transmittance Lens
- Instant & Precise Laser Mode
- Integrated DP20 with the well-known Internet of Things APP "Tuya."

Ulasan Produk

Tidak ada ulasan

Halaman Terkait