Mileseey Coating Paint Thickness Gauge (Alat ukur ketebalan)

Sebelum PPN:
Rp2.299.900
Spesifikasi
Accuracy+(3%+2µm)
Aluminum BaseEddy current effect
Automatic Shutdown (minute)10
Measurement ModeSingle/Continuous
Measurement Range (µm)0-1500
Measurement Unitpm/mil
Minimum Concave Radius of Curvature (mm)50
Minimum Convex Radius of Curvature (mm)5
Minimum Measurement Area Diameter (mm)20
Minimum Substrate Thickness (mm)Iron-based 0.5/Aluminium-based 0.3
Operating Current (mA)30
PrincipleIron base : Electromagnetic induction
Resolution (µm)0.1
SubstRateIron-based, aluminum-based (non-magnetic substrates)
TypeRechargeable Version
Working Humidity (%RH)0-80
Working Temperature (°C)0-50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Auto identification of substrates
- Sensitivity Probe
- Max/Min Lock
- High/Low Alarm
- Two kind of measurement
- HD Backlight
- Anti Slip Sides
- CAL Calibration
- Unit Switching
- Type C Charging

Ulasan Produk

Tidak ada ulasan