Mileseey Bilateral Laser Measurement
#Grup produk P111305537
Spesifikasi
| 1/N Line Segment Division | The dual laser measure features a 1//N |
|---|---|
| Application Connectivity | All the measuring results |
| Measuring Accuracy (mm) | up to ±2 |
| Middle Laser Marking Beam | The uniquely designed middle laser |
| Range Distance (m) | up to 120 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Time Saving & Convenient: MiLESEEY's DP20 PRO bilateral two-way laser distance meter is a powerful laser measuring tool that significantly improves your work efficiency as it assists in making measurement much faster. You can acquire the distance between two points by positioning yourself anywhere in the line of measurement. The unique laser measure can measure any distance up to 120m without having to strain your body or resort to dangerous positions.
- Patented Co-axial Optics Technology: The state-of-the-art patented coaxial optics technology ensures 100% two-way beam alignment, providing extreme measuring accuracy up to ±2mm for bidirectional measurement.
- Exquisite Design & High-quality Workmanship: Precisely machined metal housing, simple-to-use buttons with laser-engraved intuitive labels, extra-compact & lightweight, made of aircraft-grade magnesium-aluminium alloy, the laser measuring tool is durable enough and highly wear & corrosion resistant to withstand rugged job site conditions and extreme temperatures. The backlit HD OLED & innovative "big text" mode make measurements easy to read in dark areas.
- 1/N Line Segment Division: The dual laser measure features a 1//N segment function that automatically divides a line segment into N equal smaller segments. The feature automatically realizes staking out function by splitting the stake out line into several equal sections, which replaces traditional stake out feature of a laser tape measure that requires continuous measuring.
- Middle Laser Marking Beam: The uniquely designed middle laser beam provides visualized reference and allows precise marking of the measuring point.
- App Connectivity: All the measuring results in the laser measure can be easily transferred to a smart life sketching app. You can quickly construct a plan, make a sketch and share results across your partners.
- Patented Co-axial Optics Technology: The state-of-the-art patented coaxial optics technology ensures 100% two-way beam alignment, providing extreme measuring accuracy up to ±2mm for bidirectional measurement.
- Exquisite Design & High-quality Workmanship: Precisely machined metal housing, simple-to-use buttons with laser-engraved intuitive labels, extra-compact & lightweight, made of aircraft-grade magnesium-aluminium alloy, the laser measuring tool is durable enough and highly wear & corrosion resistant to withstand rugged job site conditions and extreme temperatures. The backlit HD OLED & innovative "big text" mode make measurements easy to read in dark areas.
- 1/N Line Segment Division: The dual laser measure features a 1//N segment function that automatically divides a line segment into N equal smaller segments. The feature automatically realizes staking out function by splitting the stake out line into several equal sections, which replaces traditional stake out feature of a laser tape measure that requires continuous measuring.
- Middle Laser Marking Beam: The uniquely designed middle laser beam provides visualized reference and allows precise marking of the measuring point.
- App Connectivity: All the measuring results in the laser measure can be easily transferred to a smart life sketching app. You can quickly construct a plan, make a sketch and share results across your partners.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
