Mileseey Measuring Tape 3-in-1 Digital (Meteran)
#Grup produk P111305519
Spesifikasi
| Application Compatibility | Smartlife |
|---|---|
| Area Measurement | Yes |
| Battery Capacity (mAh) | 2600 |
| Blade Material | Nylon overmolding |
| Blade Thickness (mm) | 0.15 |
| Blade Width (mm) | 19 |
| Certificate | CE/FC/ROHS/WEEE/REACH/IP65 |
| Feature | Steel Tape, Digital Tape & Laser Ruler |
| Laser Class | Class 2 |
| Laser Range (m) | 100 |
| Material | ABS & Plastic |
| Measurement System | Metric |
| Range (m) | 0.2-100 |
| Size (mm) | 192x50x96 |
| Tape Length (m) | 5 |
| Volume Measurement | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Mastermind Behind DTX10
- Unprecedented Digital Accuracy
- The revolutionary digitization technology translates the scale of the tape measure into accurate digital distance data. The patented AccuMeasure marks on the tape read by the state-of-the-art decoding sensor, ensuring the most accurate measurements with a precision of up to +/- 1mm.
HIGHLIGHT
- UNRIVALED PRECISION:
Thanks to our patented AccuMeasure technology, the DTX10 digital measuring tape delivers unprecedented digital accuracy within +/- 1mm. The breakthrough accuracy aids professionals in finishing projects with the highest level of quality.
- DUAL TAPE/LASER MEASUREMENT
Featuring smooth switch between tape and laser measuring modes, the DTX10 digital tape measure with laser caters to the need of both close and distant measurements. The advanced laser mode, featuring a range up to 100m, significantly extends the limit of tape, ensuring uninterrupted workflow.
- SMART CALCULATIONS
In additional to measuring a single length, the DTX10 tape measure digital automatically computes area, volume, indirect horizontal distance, and height without the need of manual calculations by jotting down each length, boosting efficiency and accuracy in complex tasks. Easy switch between imperial and metric units.
- INNOVATIVE FUNCTIONS
Incremental measurements requires no math operations as the DTX10 digital laser tape measure allows for zeroing the data at any point. Internal measurement has never been made easier by using the rear reference. The green laser line provides crystal-clear visual guides for alignment and marking.
- USER-FRIENDLY DISPLAY & APP
Equipped with a color display and various customizable screen settings, the DTX10 electric tape measure ensures best reading clarity. The SMARTLIFE App connection enables real-time data sync and sharing, streamlines and effectively organize your measurement tasks in your projects efficiently.
- Unprecedented Digital Accuracy
- The revolutionary digitization technology translates the scale of the tape measure into accurate digital distance data. The patented AccuMeasure marks on the tape read by the state-of-the-art decoding sensor, ensuring the most accurate measurements with a precision of up to +/- 1mm.
HIGHLIGHT
- UNRIVALED PRECISION:
Thanks to our patented AccuMeasure technology, the DTX10 digital measuring tape delivers unprecedented digital accuracy within +/- 1mm. The breakthrough accuracy aids professionals in finishing projects with the highest level of quality.
- DUAL TAPE/LASER MEASUREMENT
Featuring smooth switch between tape and laser measuring modes, the DTX10 digital tape measure with laser caters to the need of both close and distant measurements. The advanced laser mode, featuring a range up to 100m, significantly extends the limit of tape, ensuring uninterrupted workflow.
- SMART CALCULATIONS
In additional to measuring a single length, the DTX10 tape measure digital automatically computes area, volume, indirect horizontal distance, and height without the need of manual calculations by jotting down each length, boosting efficiency and accuracy in complex tasks. Easy switch between imperial and metric units.
- INNOVATIVE FUNCTIONS
Incremental measurements requires no math operations as the DTX10 digital laser tape measure allows for zeroing the data at any point. Internal measurement has never been made easier by using the rear reference. The green laser line provides crystal-clear visual guides for alignment and marking.
- USER-FRIENDLY DISPLAY & APP
Equipped with a color display and various customizable screen settings, the DTX10 electric tape measure ensures best reading clarity. The SMARTLIFE App connection enables real-time data sync and sharing, streamlines and effectively organize your measurement tasks in your projects efficiently.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/efP111305519-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
