Vikan Brush Cleaning Ultra-Slim (Sikat Celah)

Sebelum PPN:
Rp489.900
Spesifikasi
Box Dimensions (LxWxH) (mm)660x170x80
Bristle StiffnessMedium
ColorWhite
MaterialPolyester (PBT);Stainless Steel (AISI 304)
Maximum Cleaning Temperature (°C)(Dishwasher) 93
Maximum Usage Temperature (°C)(food contact) 80, (non food contact)100
Minimum Usage Temperature (°C)-20
Product Dimensions (LxWxH) (mm)600x15x60
Size (mm)600
Usage Concentration (pH)2/10.5
Visible Bristle Length (mm)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clean where other brushes cannot reach with this ultra-slim 15 mm wide brush with a scraping edge for tackling stubborn debris. Features an easy-grip slim handle and a specially designed head with extra-stiff first bristles that help clean all the way to the end of narrow spaces. The brush block is made using food contact compliant polypropylene offcuts from other Vikan products.

Ulasan Produk

Tidak ada ulasan