Vikan Brush Cleaning Narrow

Sebelum PPN:
Rp549.900
Spesifikasi
Box Dimensions (LxWxH) (mm)530x230x150
Bristle StiffnessHard
MaterialPolypropylene;Polyester (PBT);Stainless Steel (AISI 304)
Maximum Cleaning Temperature (°C)(Dishwasher) 93
Maximum Usage Temperature (°C)(food contact) 80, (non food contact)100
Minimum Usage Temperature (°C)-20
Product Dimensions (LxWxH) (mm)420x46x110
Size (mm)420
Usage Concentration (pH)2/10.5
Visible Bristle Length (mm)36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easily clean small spaces with this 46 mm wide narrow-headed brush. The bristles are angled to facilitate easy cleaning of corners, the grip is designed for extra stability and the entire brush is color-coded to support HACCP principles.

Ulasan Produk

Tidak ada ulasan