Vikan Flexible Handle Stainless Steel

Sebelum PPN:
Rp419.900
Spesifikasi
Box Dimensions (LxWxH) (mm)970x130x68
ColorWhite
MaterialStainless Steel (AISI 304);Polypropylene;Stainless Steel (AISI 303)
Maximum Cleaning Temperature (°C)(Dishwasher) 93
Maximum Drying Temperature (°C)100
Maximum Usage Temperature (°C)(food contact) 100, (non food contact) 100
Minimum Usage Temperature (°C)-20
Product Dimensions (LxWxH) (mm)5x5x5
Size (mm)755
Usage Concentration (pH)2/10.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A flexible rod for cleaning curved pipes such as sight-glasses on large tanks and transfer hoses. Can be used with Vikan tube cleaner heads (5354x, 5356x, 5365x, 5368x, 5391x, 5394x and 5396x). Connected by a screw thread and can be extended in increments of 750 mm by attaching product no. 5346.

Ulasan Produk

Tidak ada ulasan