NITGEN Fingkey Access-2 (Alat Akses Sidik Jari)

Sebelum PPN:
Rp14.999.900
Spesifikasi
CPU32 bit / 400MHz (Marvell)
Memory (Mb)64 (DRAM); 32 (Flash)
Display122x32 Graphic 2.3-inch LCD
1:1 Verification Time (s)< 1
1:N Identification Time (s)< 1.5 (1000 templates)
Authentication TypeFingerprint, Password, RF Card (Optional)
CertificateKC, CE, FCC
CommunicationTCP/IP, RS232, RS485, Wiegand In/Out
Dimensions (mm)77x178x50
FP Sensor Resolution (dpi)500
FP Sensor TypeOptical
Log Capacity100000
Operation Humidity (%RH)< 90
Output RelayDeadbolt, EM Lock, Door strike, Automatic Door
Template Capacity20000 (2 templates/ 1 finger, 10000 users)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Waterproof & Weatherproof
- IP65 rated for outdoor use
Superior Matching Engine
- 1st in FVC(Fingerprint Verification Competition)
- Auto-on™ Function
Function Key
- 4 Function keys for user-defined functions (F1~F4)
- Clock In / Clock Out / Absence / Return
Multifactor Authentication
- Fingerprint, RF card, Password
- Any authentication methods can be used concurrently
Touch Keypad

Ulasan Produk

Tidak ada ulasan