TTTM Hammock Sling Bag

Sebelum PPN:
Rp379.900
Spesifikasi
Carrying Capacity (kg)15
ColorDark Grey-Aqua
Material70D Crinkle Nylon
Shoulder Strap Length (cm)55-100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Whether on daily commute, on a bike, for travelling or for just the usual stroll, this take-it-everywhere TICKET TO THE MOON SLING BAG has lots of storage and pockets to keep you organized with a close-to-body ergonomic fit keeps you organized and comfortable. Fair Produced and made from upcycled materials.

Lots of storage and pockets
Whether on daily commute, on a bike, for travelling or for just the usual stroll, this take- it-everywhere Ticket to the Moon Sling Bag has lots of storage and pockets to keep you organized with a close-to-body ergonomic fit keeps you organized and comfortable.

Stylish and colorful, your choice of color combinations
Keep you organized with a close-to-body ergonomic fit - whether on daily commute, on a bike, for travelling or for just the usual stroll, this take-it-everywhere Ticket to the Moon Sling Bag is coming in all kinds of color variations, the choice is up to you!

Fair Produced and made from upcycled materials
As our commitment to upcycle rest material from our hammock production, we are rolling this approach out to our Sling Bags as well - partly at least. We need to add some materials to make a awesome bag for you.
Feature
- 4 zipped pockets
- Smartphone Pocket
- Hidden pockets
- Key Chain Attachment
- Can be used as a hip bag
- Foldable
- Contrast Color inside
- Wallet structure inside
- Partly upcycled fabric
- Washable 30 °C

Ulasan Produk

Tidak ada ulasan

Halaman Terkait