Opinel Blister Saw Beechwood

Sebelum PPN:
Rp589.900
Spesifikasi
Anti-Corrosive CoatingChrome addition for anti-corrosion properties
Blade Length (cm)12
Blade MaterialStainless Steel
Carbon contentAt least 0.40%
Handle Length (cm)16.5
Handle MaterialBeech wood, hard, durable, and easy to work with
Overall Length (cm)28.5
Safety RingPatented Virobloc safety ring for locking the blade open while in use and closed during transport

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Opinel N°12 Folding Saw is a compact and versatile tool, expertly designed for gardening and outdoor pursuits. It boasts a 12 cm blade featuring sharp teeth, making it particularly effective for cutting branches with a diameter of up to 8 cm. Crafted from Sandvik 12C27 modified stainless steel, this saw is resistant to corrosion due to its chrome content, ensuring minimal maintenance is required. The blade's carbon content of at least 0.40% guarantees a superior cutting edge that is easily sharpened, providing reliable performance for all your cutting needs.

Ulasan Produk

Tidak ada ulasan