Morakniv Hook Cutter Knife 162 Double Edge with Leather Sheath (Pisau Kait)
#Grup produk P111303098
Spesifikasi
| Blade Length (mm) | 55 |
|---|---|
| Blade Thickness (mm) | 2.0 |
| Color | Natural |
| Country of Origin | SE |
| Grip Material | Linseed oiled birch |
| Hardness (HRC) | 56.5 |
| Knife Length (mm) | 164 |
| Knife Series | Hook knife, Woodcarving Knife |
| SGM | SGM S-ASE101 |
| Steel Type | Swedish Stainless Steel |
| Usage area | Woodcarving |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a tool with a double-edge curvature, specially developed for craftspeople. With a barrel-shaped, oiled handle made of Scandinavian FSC® certified birch wood and a 2.0 mm thick blade of recycled Swedish stainless steel, you can carve fantastic objects.
This tool has been specially designed for craftspeople all over the world. The recycled Swedish stainless steel blade has a tight curvature with double-edged blade that can be used by pushing and pulling over a surface that needs to be hollowed out.
With a barrel-shaped oiled handle made of Scandinavian FSC® certified birch wood and a 2.0 mm thick double-edged blade of recycled Swedish stainless steel, you can carve fantastic objects where only your imagination sets the limits. The knife’s full rat tail tang, which runs through the entire handle, provides both strength and stability in each cut and the handle gives you the opportunity to shape it to your own needs or expression. The leather sheath made of Swedish vegetable-tanned leather protects both the craftsman from the sharp edge and also protects the edge from other surfaces that may dull the knife.
This tool has been specially designed for craftspeople all over the world. The recycled Swedish stainless steel blade has a tight curvature with double-edged blade that can be used by pushing and pulling over a surface that needs to be hollowed out.
With a barrel-shaped oiled handle made of Scandinavian FSC® certified birch wood and a 2.0 mm thick double-edged blade of recycled Swedish stainless steel, you can carve fantastic objects where only your imagination sets the limits. The knife’s full rat tail tang, which runs through the entire handle, provides both strength and stability in each cut and the handle gives you the opportunity to shape it to your own needs or expression. The leather sheath made of Swedish vegetable-tanned leather protects both the craftsman from the sharp edge and also protects the edge from other surfaces that may dull the knife.
Use
Steel Grade Mora (SGM®) Our Steel Grade Mora (SGM®) standard identifies the type of steel used in our knife blades and the processing they undergo during the manufacturing process at the Morakniv knife factory in Mora, Sweden. Read more about SGM® here. Made in Mora, Sweden. Morakniv is a local family-owned company that feels great pride and an equal responsibility in developing and managing the products that have become strong symbols for both Mora and Sweden. A genuine knife made by Morakniv is always made in Mora, Sweden.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/2qP111303098-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
