Manduka Yoga Mats Towel (Alas/Matras Senam)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Length (cm)Standart 182, Long 200
Material80% polyester + 20% nylon
Width (cm)67

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The more you drip, the more you grip. Made for the sweatiest flows, yet super-soft for the comfiest ride, the lightweight eQua® towel is up for anything. Featuring a soft, textured top layer that gets grippier when damp, the eQua towel offers a no-slip flow wherever you go.
Feature
- Absorbent and quick drying
- Super-soft microfiber pattern
- Ultra-lightweight
- Constructed for use in the studio and beyond
- Designed for countless wash cycles
- Can be repurposed for workouts, beach, and lounging
- 80% polyester + 20% nylon
- FSC certified paper product packaging
- Vegan-friendly
Use
To Use: To enhance the slip-resistant qualities of the fabric, spray with water to dampen before use.

To Wash: Machine wash cold with like colors. Deeper colors may require multiple, separate washings to remove excess dye. Tumble dry low or hang to dry. Do not bleach. Do not use dryer sheets, fabric softeners or detergents with fabric softener, as they will make the surface of eQua slick. Because some dye loss may continue beyond the initial separate washings, use caution when practicing on light colored mats or in light colored clothing.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait