Manduka eKO Series Yoga Mat (Alas/Matras Senam)

Sebelum PPN:
Rp2.299.900
Spesifikasi
Material99% latex free
Thickness (mm)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The comfortably cushioned eKO yoga mat has a natural rubber grip that catches you if you start to slip. With its eco-friendly construction, this non-Amazon harvested natural tree rubber mat supports both your practice and our planet.
Feature
Standard: 71x24inch - 5lbs
4mm thick natural rubber cushioning for comfort, grip and support
Made from biodegradable, non-Amazon harvested, natural tree rubber with non-toxic foaming agents and non-AZO dyes
99% latex free and made without any PVC or harmful plasticizers
All post-industrial scrap is thoughtfully collected and utilized in the production of other materials creating a zero waste manufacturing process
Use
use & care To Clean: All eKO series mats can be cleaned by wiping down the mat with Manduka's Natural Rubber Mat Wash. It is recommended that you DO NOT put your eKO mat in the washing machine, as it will encourage the material to break down. DO NOT soak or submerge in water and DO NOT use any type of soap for cleaning, as it will compromise the performance and integrity of the mat. To Store: Do not leave the mat exposed to direct sunlight. If wet, allow the mat to dry before rolling up. Please note - the salt method is not intended for eKO mats. sustainability The eKO Mat is a natural yoga mat made from sustainably harvested tree rubber. Unlike other rubber mats available today, the foaming agents used to create the eKO are non-toxic. What this means is that no toxic chemicals have gone into the manufacturing process to soften the rubber. Additionally, instead of using synthetic polyester for reinforcement, we have chosen to use a blend of polyester and natural cotton. According to both customer feedback and published yoga mat reviews, the eKO Mat is a high performance mat that is also good for the environment.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait