Manduka X Yoga Mat (Alas/Matras Senam)

Sebelum PPN:
Rp1.799.900
Spesifikasi
Length (cm)180
Thickness (mm)5
Width (cm)61

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Some of us like to do it all-and that’s who the X mat is built for. Designed with a Double-Weave™ scrim system, this mat provides ultra-durability for any workout routine from yoga to Pilates to cardio. Go barefoot, rock your shoes, take it to the gym…meditate on the beach. With its grippy crosshatch texture, the X mat is the X-factor when it comes to superior fitness support.
Feature
- Double-Weave scrim provides exceptional durability
- Crosshatch texture for superior dry grip
- Closed-cell construction seals out sweat and bacteria
- Latex Free
- Responsibly constructed in an earth-friendly, energy efficient facility
- FSC certified paper product packaging
- Vegan-friendly

Ulasan Produk

Tidak ada ulasan